This item is Discontinued.

Bocchi Contempo Workstation Apron Front Fireclay 33 in. Single Bowl Kitchen Sink in White 1504-001-0120

Contempo Workstation Apron Front Fireclay 33 in. Single Bowl Kitchen Sink in White (Discontinued)

  • Mfr # 1504-001-0120
  • Zoro # G809092371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1504-001-0120
Zoro #
G809092371
UPC #
191500013635
Country of Origin
Türkiye

Dimensions

Overall Length
33 in
Overall Width
19 in
Overall Height
10 in
Bowl Size
33 in x 19 in x 10 in

Details

Body Material
Fireclay
Finish
Glossy
No. of Bowls
Single
Item
Fireclay Kitchen Sink
Color
White

Description

At first it may seem odd to include a farmhouse sink in a modern kitchen setting, but thanks to their clean lines and transitional forms, the Contempo Step-Rim sinks are a perfect fit. Contempo Step-Rim sinks beautifully compliment both traditional and contemporary kitchens, while bringing the ultimate in workplace functionality thanks to uniquely designed cutting board and colander options. Available in a wide range of single and double bowl options, Contempo Step-Rim sinks include cutting boards, colanders, roller mats, form fitting sink racks and strainers. A wide-range selection of optional accessories complete the package.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.