Shop BOCKS BOARD
See all product information
Create Account
24" Wide Kraft Paper Roll - Void Fill 40Lb Roll
Mfr # K24
Zoro # G423352257
product price:Â
$
79.79
/ea
Key Features
Color
Brown
Material
Kraft Paper
Packing Paper Form
Roll
Packing Paper Type
Kraft Paper
Basis Weight
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K24
- Zoro #
- G423352257
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Width
- 24 in
Details
- Color
- Brown
- Material
- Kraft Paper
- Item
- Kraft Paper Rolls
- Packing Paper Form
- Roll
- Packing Paper Type
- Kraft Paper
- Basis Weight
- 40 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.