Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bodine 115V-AC 2.0A AMP 0-130V-DC DC DRIVES AND SPEED CONTROLLER WPM-2109E1

115V-AC 2.0A AMP 0-130V-DC DC DRIVES AND SPEED CONTROLLER (Discontinued)

  • Mfr # WPM-2109E1
  • Zoro # G006283916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPM-2109E1
Zoro #
G006283916
UPC #
-
Country of Origin
Unknown

Details

Output Voltage
0 - 130 V-DC
Input Voltage (AC)
115 V-AC
Output Current
2 A AMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.