Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3240 W, 600 lm Linear Fluorescent Emergency Ballast

  • Mfr # B90

  • Zoro # G4292197


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Item - Emergency Lighting and Exit Signs
Fluorescent Emergency Ballast
Lamp Watts - Emergency Lighting and Exit Signs
32 to 40
Lamp Type - Fluorescent Lighting Battery Backup Systems
T8, T12
Initial Lumens - Emergency Lighting and Exit Signs
500 to 600
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B90
Zoro #
G4292197
UPC #
663015105032
Country of Origin
Mexico

Dimensions

Length - Emergency Lighting and Exit Signs
9-3/8"
Width
2 1/2 in
Height
1 1/2 in
Lamp Length Supported
4 ft
Length
9 1/2 in
Bulb Length Supported - Maximum
4 ft
Bulb Length Supported - Minimum
4 ft

Details

Item - Emergency Lighting and Exit Signs
Fluorescent Emergency Ballast
Lamp Watts - Emergency Lighting and Exit Signs
32 to 40
Lamp Type - Fluorescent Lighting Battery Backup Systems
T8, T12
Initial Lumens - Emergency Lighting and Exit Signs
500 to 600
Housing Material
Steel
Voltage - Emergency Lighting and Exit Signs
120/277
Number of Lamps Supported
1
Emergency Illumination Time
90 min
Standards
UL Listed
Lamp Type
T8, T12
Battery Type
Nickel Cadmium
Input Voltage
120/277V AC
Item
Emergency Fluorescent Ballast
Lamp Watts
32-40
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min.
Initial Lumens
500 to 600 lm
Includes
Parts Kit with Labels
Number of Bulbs Supported
1
Meets Class 2 Electrical Wiring
No
Operating Amps @ 120V
0.28 A
Temperature Range
32 Degrees to 122 Degrees F Damp Location, 32 Degrees to 131 Degrees F Dry Location
Recharge Time
24 hr
Brand and Series
Bodine
Ballast Bulb Type
T12, T8
For Use With
Fluorescent Emergency Lighting
Ballast Type
Electronic
Bulb Watts
40W
Frequency
60 Hz
Wiring Connection
Wiring Attached
Profile
Standard Profile
Max. Bulb Watts
40 W
CA Title 20 Compliant
No
Initial Light Output - Maximum
600 lm
Operating Temperature - Minimum
32 Degrees F
Initial Light Output - Minimum
500 lm
Compatible Product Type
131 Degrees F

Description

Bodine, Electronic, Emergency Fluorescent Ballast, Input Voltage 120/277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 40 W, T12, T8 Ballast Bulb Type, Initial Lumens 500 to 600 lm, Steel Housing Material, 9 1/2 in Length, 2 1/2 in Width, 1 1/2 in Height, Standard Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.