Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bodine 55 W, 3500 lm Linear Fluorescent Emergency Ballast B30HV

55 W, 3500 lm Linear Fluorescent Emergency Ballast (Discontinued)

  • Mfr # B30HV
  • Zoro # G1657979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30HV
Zoro #
G1657979
UPC #
663015109245
Country of Origin
Unknown

Dimensions

Length - Emergency Lighting and Exit Signs
16-39/64"
Width
2 13/16 in
Height
2 55/64 in
Lamp Length Supported
5 ft
Length
16 39/64 in

Details

Item - Emergency Lighting and Exit Signs
Fluorescent Emergency Ballast
Lamp Watts - Emergency Lighting and Exit Signs
55
Lamp Type - Fluorescent Lighting Battery Backup Systems
T5, T8, T9, T10, T12
Initial Lumens - Emergency Lighting and Exit Signs
3500
Housing Material
Steel
Voltage - Emergency Lighting and Exit Signs
347/480
Number of Lamps Supported
1
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min.
Lamp Type
T5, T8, T9, T10, T12
Item
Linear Fluorescent Emergency Ballast
Lamp Watts
55
Input Voltage
347/480
Initial Lumens
3500
Standards
UL Listed, CSA Certified
Battery Type
Nickel Cadmium
Emergency Illumination Time
90 min
Number of Bulbs Supported
1

Description

Linear Fluorescent Emergency Ballast, Input Voltage 347/480, Number of Bulbs Supported 1, Initial Lumens 3500, Steel Housing Material, 16 39/64 in Length, 2 13/16 in Width, 2 55/64 in Height, 90 min Emergency Illumination Time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.