Zoro Homepage

Emergency Lighting Relay Control

  • Mfr # GTD20AM

  • Zoro # G4857876


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Item - Emergency Lighting and Exit Signs
Emergency Lighting Relay Control
Input Current
45 mA
Output Current
20 A
Input Power
4 W
For Use With
Generators or Central Inverter Supplied Generators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTD20AM
Zoro #
G4857876
UPC #
663015105261
Country of Origin
United States

Dimensions

Width
6 in
Length
9 in
Height
3 1/2 in
Depth
9"

Details

Item - Emergency Lighting and Exit Signs
Emergency Lighting Relay Control
Input Current
45 mA
Output Current
20 A
Input Power
4 W
For Use With
Generators or Central Inverter Supplied Generators
Input Voltage
120-277 VAC, 50/60 Hz
Standards
cULus Listed, UL Listed
Item
Generator Transfer Device
Voltage
120 to 277V AC
Housing Material
Steel
Includes
Small parts kit with labels
Brand and Series
Bodine
Frequency
50/60 Hz
Ballast Type
Electronic
Emergency Illumination Time
24 hr
Special Features
Device can run continuously for multiple days only when emergency power is sourced from a generator or inverter
Profile
Standard Profile
Operating Amps @ 120V
20.0 A

Description

Bodine, Generator Transfer Device, Fluorescent, Incandescent, LED Bulb Type, 9 in Length, 6 in Width, 3 1/2 in Height, Standard Profile, 24 hr Emergency Illumination Time, Number of Bulbs Supported Not Applicable, Housing Material Steel, 120 to 277V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.