EmergLightInverter, 15W, 15-3/8in-L, 1PK

  • Mfr # BTB015B2UK45L1PDI1
  • Zoro # G103548901
product price: 
$
198.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dimmable Type B TLED Lamps
Width
2 1/4 in
Length
15 3/8 in
Height
1 1/4 in
Operating Amps @ 120V
0.08 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BTB015B2UK45L1PDI1
Zoro #
G103548901
UPC #
663015112276
Country of Origin
Mexico

Dimensions

Width
2 1/4 in
Length
15 3/8 in
Height
1 1/4 in

Details

For Use With
Dimmable Type B TLED Lamps
Operating Amps @ 120V
0.08 A
Battery Type
Lithium Ion
Output Voltage
120V AC
Emergency Illumination Time
90 min
Item
Emergency Lighting Inverter
Frequency
50/60 Hz
Max. Bulb Watts
15 W
Bulb Watts
15 W
Standards
BC, cULus Listed
Ballast Type
Electronic
Includes
Batteries
Mounting
Remote (up to 250 ft away)
Housing Material
Steel
Temperature Range
0 Degrees to 45 Degrees C
Brand and Series
Bodine
Input Voltage
120V AC, 277V AC
VA Rating
12.5 VA
Warranty
5 yr
Compatible Product Type
45 Degrees C
Power Rating
12.5 VA
Operating Temperature - Minimum
0 Degrees C

Description

Bodine, Emergency Lighting Inverter, 120/277V AC Input Voltage, 120V AC Output Voltage, Max. Bulb Watts 15 W, Bulb Watts 15 W, LED Bulb Type, Lithium Ion Battery Type, Emergency Illumination Time 90 min, Remote (up to 250 ft away) Mounting, 1 1/4 in Height, 15 3/8 in Length, 2 1/4 in Width, Steel Housing Material

Restrictions

Hazardous material

Ratings & reviews