EmergLightInverter, 15W, 15-3/8in-L, 1PK

  • Mfr # BTB015B2UK45C1PDI1
  • Zoro # G803548935
product price: 
$
188.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dimmable Type B TLED Lamps
Width
2 1/4 in
Length
15 3/8 in
Height
1 1/4 in
Input Voltage
120V AC, 277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BTB015B2UK45C1PDI1
Zoro #
G803548935
UPC #
663015112283
Country of Origin
Mexico

Dimensions

Width
2 1/4 in
Length
15 3/8 in
Height
1 1/4 in

Details

For Use With
Dimmable Type B TLED Lamps
Input Voltage
120V AC, 277V AC
Operating Amps @ 120V
0.08 A
Battery Type
Lithium Ion
Brand and Series
Bodine
Mounting
Remote (up to 250 ft away)
Warranty
5 yr
Housing Material
Steel
Temperature Range
0 Degrees to 45 Degrees C
Includes
Batteries
Max. Bulb Watts
15 W
Emergency Illumination Time
90 min
Standards
BC, cULus Listed
Frequency
50/60 Hz
Output Voltage
120V AC
Ballast Type
Electronic
VA Rating
12.5 VA
Bulb Watts
15 W
Item
Emergency Lighting Inverter
Operating Temperature - Minimum
0 Degrees C
Compatible Product Type
45 Degrees C
Power Rating
12.5 VA

Description

Bodine, Emergency Lighting Inverter, 120/277V AC Input Voltage, 120V AC Output Voltage, Max. Bulb Watts 15 W, Bulb Watts 15 W, LED Bulb Type, Lithium Ion Battery Type, Emergency Illumination Time 90 min, Remote (up to 250 ft away) Mounting, 1 1/4 in Height, 15 3/8 in Length, 2 1/4 in Width, Steel Housing Material

Restrictions

Hazardous material

Ratings & reviews