LEDEmDriver, 20W, 15-5/16in-L, Bodine, 1PK
- Mfr # BSL20B2UEK55C1I1
- Zoro # G510988710
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Length
15 5/16 in
Width
2 1/4 in
Height
1 3/16 in
For Use With
AC Drivers, LED Arrays
Input Voltage
120 to 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSL20B2UEK55C1I1
- Zoro #
- G510988710
- UPC #
- 663015112207
- Country of Origin
- Mexico
- Item
- LED Emergency Driver
- For Use With
- AC Drivers, LED Arrays
- Input Voltage
- 120 to 277V AC
- Max. Bulb Watts
- 20 W
- Housing Material
- Galvanized Steel
- Max. Case Temp.
- 65 Degrees C
- Standards
- BC, CSA C22.2 No.141, RoHS Compliant, UL924
- Emergency Illumination Time
- 90 min
- Bulb Watts
- 20 W
- Battery Type
- Lithium Ion
- Recharge Time
- 24 hr
- CA Title 20 Compliant
- Yes
- Driver Class
- Class 2
- Driver Mounting Location
- Within Fixture
- Frequency
- 50/60 Hz
- Intended LED Usage
- Fixture Array
- Operating Amps @ 120V
- 100 mA
- Brand and Series
- Bodine
- Initial Lumens
- 2,800 lm
- Number of Bulbs Supported
- 1
- Includes
- Attached Flex Conduit, Parts Kit with Labels
Dimensions
- Length
- 15 5/16 in
- Width
- 2 1/4 in
- Height
- 1 3/16 in
Description
Bodine, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Bulb Watts 20 W, Max. Bulb Watts 20 W, Initial Lumens 2,800 lm, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 15 5/16 in Length, 2 1/4 in Width, 1 3/16 in Height, Galvanized Steel Housing Material
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.