Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Ballast, 2-1/4" W x 1-3/16" H

  • Mfr # BSL310C

  • Zoro # G5076397


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Item - Emergency Lighting and Exit Signs
Emergency Lighting Driver
Lamp Watts - Emergency Lighting and Exit Signs
4.0
Lamp Type - Fluorescent Lighting Battery Backup Systems
LED
Initial Lumens - Emergency Lighting and Exit Signs
Up to 1300
Housing Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSL310C
Zoro #
G5076397
UPC #
663015109535
Country of Origin
Mexico

Dimensions

Length - Emergency Lighting and Exit Signs
15-11/32"
Width
2 1/4 in
Height
1 3/16 in
Length
15 3/8 in

Details

Item - Emergency Lighting and Exit Signs
Emergency Lighting Driver
Lamp Watts - Emergency Lighting and Exit Signs
4.0
Lamp Type - Fluorescent Lighting Battery Backup Systems
LED
Initial Lumens - Emergency Lighting and Exit Signs
Up to 1300
Housing Material
Galvanized Steel
Voltage - Emergency Lighting and Exit Signs
120/277
Number of Lamps Supported
1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Battery Type
Nickel Cadmium
Standards
CA Title 20, CSA 22.2 No 223-M91, CSA C22.2 No.141, RoHS Compliant, UL 1310 Certified, UL 924
Includes
Attached Flex Conduit, Parts Kit with Labels
Item
LED Emergency Driver
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min.
Initial Lumens
Fixture Dependent
Emergency Illumination Time
90 min
Input Voltage
120 to 277V AC
Number of Bulbs Supported
1
Total Harmonic Distortion
0 %
Meets Class 2 Electrical Wiring
Meets Class 2
Brand and Series
Bodine
Case Form Factor
Long
Recharge Time
24 hr
Driver Class
Class 2
Max. Bulb Watts
10.4 W
Max. Case Temp.
131 Degrees F
Ouput Constant
Regulated Output Wattage
Wiring Connection
Conduit Attached
Bulb Watts
10.4 W
Frequency
50/60 Hz
CA Title 20 Compliant
Yes
Intended LED Usage
Fixture Array, Tubes
Output Technology
Fixed
Profile
Standard Profile
For Use With
LED Fixture or Type C T8
Driver Mounting Location
External from Fixture
Housing Color
Silver

Description

Bodine, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Bulb Watts 10.4 W, Max. Bulb Watts 10.4 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant Yes, 15 3/8 in Length, 2 1/4 in Width, 1 3/16 in Height, Standard Profile, Galvanized Steel Housing Material

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.