This item is Discontinued.

No Product Image Available

Infrared Safety Glasses, Neutral Gray (Discontinued)

  • Mfr # 90257
  • Zoro # G716329294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90257
Zoro #
G716329294
UPC #
-
Country of Origin
Unknown

Description

Infrared Safety Glasses, Series Traffic-Signal Safe IR, Gender Unisex, Lens Color Neutral Gray, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Midnight Black, Eyewear Size Universal, Lens Material Polycarbonate, Photochromatic Lens No, UV Protection 99.9 Percent, Includes Lanyard, Microfiber Bag, Standards ANSI Z87.1-2003 High Impact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.