Shop All Lab Equipment Parts
Boekel Scientific
Plastic Slide Holder for Inslide Out Oven, Holds 18 1x3 Slides
Mfr # 241001
Zoro # G305299724
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Height 8 in
- Length 4 in
Product Information
- Brand Boekel Scientific
- MFR # 241001
- Zoro # G305299724
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 20 in |
Height | 8 in |
Length | 4 in |
Description
Plastic Slide Holder for use with InSlide Out Hybridization Oven. Holds eighteen 1 x 3 inch slides.
Shipping Weight: 2 lbs
Shipping Dimensions: 20.00 x 8.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 20.00 x 8.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, 7mL, PK10 (VIAL-2.5C-10)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 1000Ml (SF149-1000)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- ZORO SELECT Spoon, Mini Sampler, 0.10ml, PK25 (F36721-0010)
- VIEWTAINER 2 in. W X 4 in. H Slit Top Container Plastic Red (CC24)
- DIGI-SENSE Traceable Blue-Steel Digital Timer with (98768-63)
- SC JOHNSON PROFESSIONAL $ESTESOL(HAND CLEANER) 2000ML SOFTBOTTLE (SN83311)
- ROEBIC Roebic Sgp Digester Qt (K-87SD-Q-4)
- B & K Tfe Paste White 4Oz (023030)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- AMERICAN MANTLE Upright Gas Mantle (7915)
- Boekel Scientific Lab Equipment Parts