This item is Discontinued.

Boelter Brands Detroit Tigers Coffee Mug - 14oz Sculpted Relief - Blue 4675709875

Detroit Tigers Coffee Mug - 14oz Sculpted Relief - Blue (Discontinued)

  • Mfr # 4675709875
  • Zoro # G403714471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4675709875
Zoro #
G403714471
UPC #
-
Country of Origin
China

Description

The sculpted coffee mug is decorated with your team's bright and colorful graphics. The team logo is on both sides and is slightly raised. The mug also features the team's name on the handle and is made of ceramic. It holds 14 ounces of fluid and is microwave & dishwasher safe. Approximately 4.5" tall.

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage.

Features
  • Detroit Tigers Sculpted Relief Coffee Mug
Specifications
  • Color: Blue
  • Capacity: 14 oz
  • Weight: 1.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.