Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Application Cutting Lub, 1.6 fl oz

  • Mfr # 70200-13

  • Zoro # G415226948


product price: $11.29
/ea

Key Features

Application
Cutting, Deburring, Drilling, General Purpose, Reaming
Container Type
Tube
Flash Point
302 Degrees F
Color
White
Standards
BOEING BAC Boeing Process Specification 5008-5054-5063-5492-5540-5578-5657-5768, BOMBARDIER BAMS 569-001 Rev B Lubricants/Coolants, DASSAULT AVIATION Qualification Process for Drilling of Aluminum, ISO 9001:2015 ISO Quality Management System Certification, NSF-ISR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70200-13
Zoro #
G415226948
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.6 fl oz

Details

Application
Cutting, Deburring, Drilling, General Purpose, Reaming
Container Type
Tube
Flash Point
302 Degrees F
Color
White
Standards
BOEING BAC Boeing Process Specification 5008-5054-5063-5492-5540-5578-5657-5768, BOMBARDIER BAMS 569-001 Rev B Lubricants/Coolants, DASSAULT AVIATION Qualification Process for Drilling of Aluminum, ISO 9001:2015 ISO Quality Management System Certification, NSF-ISR
Series
BOELUBE
Item
Direct Application Cutting Lub
Fluid Characteristics
Phosphorus Free, Silicon Free, Sulfur Free
Form
Solid
Material Compatibility
Aluminum, Composites, Stainless Steel, Titanium
VOC Content - Descriptive
Less Than0.1%

Description

Direct Application Cutting Lub, Container Size 1.6 fl oz, Solid, Tube, White, Application Cutting, Deburring, Drilling, General Purpose, Reaming

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.