Zoro Homepage

Direct Application Cutting Lub, 2 fl oz

  • Mfr # 70307-02

  • Zoro # G815227026


product price: $21.59
/ea

Key Features

Application
Drilling, General Purpose, Milling, Reaming, Tapping
Container Type
Jar
Flash Point
302 Degrees F
Color
Blue
Standards
BOEING, BOMBARDIER AEROSPACE, DASSAULT AVIATION, NSF-ISR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70307-02
Zoro #
G815227026
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 fl oz

Details

Application
Drilling, General Purpose, Milling, Reaming, Tapping
Container Type
Jar
Flash Point
302 Degrees F
Color
Blue
Standards
BOEING, BOMBARDIER AEROSPACE, DASSAULT AVIATION, NSF-ISR
Series
BOELUBE
Item
Direct Application Cutting Lub
VOC Content - Descriptive
Less Than0.1%
Form
Paste
Material Compatibility
Aluminum, Composites, Copper, Stainless Steel, Titanium
Fluid Characteristics
Biodegradable, Phosphorus Free, Silicon Free, Sulfur Free

Description

Direct Application Cutting Lub, Container Size 2 fl oz, Paste, Jar, Blue, Application Drilling, General Purpose, Milling, Reaming, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.