Zoro Homepage

Direct Application Cutting Lub, Tube

  • Mfr # 70200-00

  • Zoro # G415227013


product price: $61.49
/ea

Key Features

Application
Cutting, Drilling, General Purpose, Milling, Reaming, Tapping
Base Formulation
Petroleum
Container Type
Tube
Flash Point
302 Degrees F
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70200-00
Zoro #
G415227013
UPC #
-
Country of Origin
United States

Dimensions

Container Size
14.5 fl oz

Details

Application
Cutting, Drilling, General Purpose, Milling, Reaming, Tapping
Base Formulation
Petroleum
Container Type
Tube
Flash Point
302 Degrees F
Color
White
Standards
AIRBUS A2MS 569-001 Rev B Lubricants/Coolants, BOEING BAC Boeing Process Specification 5008-5054-5063-5492-5540-5578-5657-5768
Series
BOELUBE
Item
Direct Application Cutting Lub
VOC Content - Descriptive
Less Than0.1%
Material Compatibility
Inconel, Stainless Steel, Titanium
Fluid Characteristics
Biodegradable, Phosphorus Free, Silicon Free, Sulfur Free
Form
Solid

Description

Direct Application Cutting Lub, Container Size 14.5 fl oz, Solid, Tube, Base Formulation Petroleum, White, Application Cutting, Drilling, General Purpose, Milling, Reaming, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.