General Purpose Cutting Oils, 1 gal
Mfr # 70105-04
Zoro # G215289693
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Material Compatibility
Aluminum, Composites, Copper, Stainless Steel, Titanium
Fragrance
Amine
Fluid Characteristics
Water Soluble
Fluid Class
Synthetic
Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70105-04
Zoro #
G215289693
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Material Compatibility
Aluminum, Composites, Copper, Stainless Steel, Titanium
Fragrance
Amine
Fluid Characteristics
Water Soluble
Fluid Class
Synthetic
Container Type
Jug
Solution pH - Maximum
9.03
Base Formulation
Water
Series
BOELUBE
Solution pH - Minimum
8.5
Application
Broaching, General Purpose, Grinding, Reaming, Tapping
Standards
TSCA
Recommended Concentration - Minimum
5 %
Item
General Purpose Cutting Oils
Recommended Concentration - Maximum
10 %
Form
Liquid
Flash Point
200 Degrees F
Color
Clear Amber
Description
General Purpose Cutting Oils, Container Size 1 gal, Jug, Clear Amber, Water, Application Broaching, General Purpose, Grinding, Reaming, Tapping
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.