Zoro Homepage

General Purpose Cutting Oils, 4 fl oz

  • Mfr # 70104-L

  • Zoro # G615316869


product price: $26.69
/ea

Key Features

Viscosity @ 40C
30 cSt
Standards
BOEING BAC Boeing Process Specification 5008-5054-5063-5492-5540-5578-5657-5768, BOMBARDIER BAMS 569-001 Rev B Lubricants/Coolants, DASSAULT AVIATION Qualification Process for Drilling of Aluminum, ISO 9001:2015 ISO Quality Management System Certification, NSF-ISR
Material Compatibility
Aluminum, Composites, Copper, Stainless Steel, Titanium
Flash Point
302 Degrees F
Fluid Class
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70104-L
Zoro #
G615316869
UPC #
-
Country of Origin
United States

Dimensions

Container Size
4 fl oz

Details

Viscosity @ 40C
30 cSt
Standards
BOEING BAC Boeing Process Specification 5008-5054-5063-5492-5540-5578-5657-5768, BOMBARDIER BAMS 569-001 Rev B Lubricants/Coolants, DASSAULT AVIATION Qualification Process for Drilling of Aluminum, ISO 9001:2015 ISO Quality Management System Certification, NSF-ISR
Material Compatibility
Aluminum, Composites, Copper, Stainless Steel, Titanium
Flash Point
302 Degrees F
Fluid Class
Synthetic
Application
Drilling, Forming, Milling, Reaming, Tapping
Series
BOELUBE
Container Type
Bottle
VOC Content - Descriptive
0.1%
Color
Red
Form
Liquid
Fluid Characteristics
Biodegradable, Corrosion Inhibition, Phosphorus Free, Silicon Free, Sulfur Free
Item
General Purpose Cutting Oils

Description

General Purpose Cutting Oils, Container Size 4 fl oz, Bottle, Red, Application Drilling, Forming, Milling, Reaming, Tapping

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.