Zoro Homepage

38" x 75' EIFS Mesh, 14oz, 38"X75ft, White

  • Mfr # EF-387514

  • Zoro # G1055614


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Width
75'
Length
38"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF-387514
Zoro #
G1055614
UPC #
810210020961
Country of Origin
China

Dimensions

Width
75'
Length
38"

Details

Color
White
Item
EIFS Mesh,14oz,38"X75ft

Description

EIFS Mesh,14oz,38 In.X75ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.