Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Priv Netting, Grn, Reinf Grmt, 4ftX50 ft

  • Mfr # PN-30064

  • Zoro # G1056789


product price: $38.93
/ea

Key Features

Characteristics
90% Privacy Blockage
Width
4 ft
Material
HDPE
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-30064
Zoro #
G1056789
UPC #
810210023559
Country of Origin
China

Dimensions

Width
4 ft
Length
50 ft

Details

Item
Privacy Netting
Characteristics
90% Privacy Blockage
Color
Green
Material
HDPE

Description

Priv Netting,Grn,Reinf Grmt,4ftX50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.