Shop BOEN
See all product information
Create Account
String Poly Sheeting, 10x100, Clear
- Mfr # PS-1000
- Zoro # G1057032
product price:Â
$
92.15
/ea
Key Features
Rope Length
100 ft
Color
Clear
Width
10 ft
Length
100 ft
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-1000
- Zoro #
- G1057032
- UPC #
- 810210023375
- Country of Origin
- China
- Item
- String Reinforced Poly,NFR,10ftX100 ft
- Color
- Clear
- Material
- Plastic
Dimensions
- Rope Length
- 100 ft
- Width
- 10 ft
- Length
- 100 ft
- Overall Length
- 100 ft
- Size
- 10' x 100'
- Wire Rope Length
- 100 ft
Description
String Reinforced Poly,NFR,10ftX100 ft, Overall Length 100 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.