Shop FARM PLASTIC SUPPLY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
20 Mil EVOH Radon Barrier, 12ftx120ft, Radon Barrier, Concrete Vapor Barrier
- Mfr # Z-EVOH-4001
- Zoro # G421733461
product price:Â
$
575.99
/ea
Key Features
Plastic Width
12 ft
Plastic Length
120 ft
Size
12 ft x 120 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-EVOH-4001
- Zoro #
- G421733461
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Plastic Width
- 12 ft
- Plastic Length
- 120 ft
- Size
- 12 ft x 120 ft
Description
At Farm Plastic Supply we take great pride in providing all of our customers with the strongest and most reliable EVOH Concrete & Gas Vapor Barriers in the industry today. 7-Layer Vapor Barrier - This polyethylene is blended with EVOH (ethylene-vinyl alcohol) making it superior to any other plastic sheeting with its gas barrier properties. EVOH. when used in underlayment, can act as a barrier against the migration of gases and moisture from the ground into the building. It is effective at stopping gasses like oxygen and nitrogen, as well has harmful gasses like radon and methane. 20 Mil Thickness - This is a heavy duty plastic sheeting that is 20 mil thick. This item is delivered as a blue plastic roll that can rolled out at the application site. This thick plastic sheet is perfect to be used as underlayment for vinyl plank flooring or even underlayment for laminate flooring. Tried and Tested - Our Concrete Vapor Barrier has been tested by independent test laboratories and far exceeds ASTM 1745 standards. Our thick plastic sheeting is engineered to be a superior material, usable for many different applications. A simple yet effective solution for vapor barriers. Durable Plastic Sheeting - This 20 mil plastic sheet is manufactured to withstand any type of use. It will stand up to rain, wind, cold, and heat, ensuring that you get excellent use out of it. Our heavy duty plastic sheeting is usually used as a vapor barrier during construction applications. Simply roll out the heavy duty plastic rolls where needed and secure. Premium Plastic Sheeting - Farm Plastic Supply offers premium heavy duty plastic sheeting for all uses. Our plastic products are constructed from quality LDPE - low density polyolefin. Our plastic sheeting 10mil is a staple among construction professionals, hobbyists, and DIYers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.