
30 Watt Horn
Mfr # HS30EZ
Zoro # G709851368
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Features
Weather Proof
Amplifier Power Output
30 W
Input Voltage
70V DC
Power Source
Battery
Built-In
Amplifier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS30EZ
Zoro #
G709851368
UPC #
765368360493
Country of Origin
China
Details
Item
Megaphone
Features
Weather Proof
Amplifier Power Output
30 W
Input Voltage
70V DC
Power Source
Battery
Built-In
Amplifier
Description
Bogen 30 watt easy design horn loudspeaker- Single-tap design- Screw terminals for fast installation- Designed for 70V amplifier outputs- Weatherproof design- Stepped attenuator volume control- Swivel and tilt mounting base for flexibility in coverage- Textured mocha enamel- 225 Hz - 14kHzBGHS30EZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.