Zoro Homepage

HANGING PENDANT SPKR BLK 70V

  • Mfr # MPS1B

  • Zoro # G809851695


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Quick-connect Input Plug.
Material
ABS Plastic, Steel
Color
Black
Frequency Response
50 Hz to 14 kHz
Watt (RMS)
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS1B
Zoro #
G809851695
UPC #
765368100761
Country of Origin
China

Dimensions

Diameter
12 in

Details

Item
Speaker
Includes
(1) Quick-connect Input Plug.
Material
ABS Plastic, Steel
Color
Black
Frequency Response
50 Hz to 14 kHz
Watt (RMS)
50 W
Sensitivity (dB)
85 dB
Mount Type
Pendant
Impedance
16 Ohm

Description

70V- 16-ohm setting for non-transformer multispeaker systems- Quick & Easy wiring with snap-lock screw terminal connector- Low-resonance cabinet structure improves mid-range clarity- White or Black textured finish; easily paintable to match theme decors- Attractive, contemporary, sturdy steel grille assembly with fine perforations- Single attachment point for suspension and second point provided for safety cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.