
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFCS1
Zoro #
G609851512
UPC #
765368480269
Country of Origin
China
Details
Item
Speaker
Includes
Input Terminal Cover (2 halves), (4) Screws, (1) Plug-in Input Connector.
Material
Acrylonitrile Butadiene Styrene (ABS) Baffle, Steel Can
Impedance
16 Ohm
Indoor/Outdoor
Indoor
Color
Off White
Sensitivity (dB)
89 dB
Frequency Response
65 Hz to 19 kHz
Application
Indoor
Max. Input Power
75W
Mount Type
Ceiling
Crossover Type
2-way
Description
Installs into a variety of ceiling environments including suspended and hard surface ceilings- Large heavy-gauge plated steel back can for deep bass response- Computer-matched dual venting system for full bass output- Wide dispersion coaxial driver provides broad, even coverage- Good off-axis response with smooth contouring- For 16-ohm, 70V, & 100V systems- Off-white finish- Complies with UL-2043BGHFCS1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.