Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRANSFORMER 25/70 V

  • Mfr # T72510

  • Zoro # G016293134


product price: $23.85
/ea

Key Features

Power Rating
10 VA
Overall Height
1.5"
Overall Width
3"
Overall Depth
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T72510
Zoro #
G016293134
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
1.5"
Overall Width
3"
Overall Depth
1.5"

Details

Power Rating
10 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.