Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's MID Rubber Boot, Soft Toe, Black, 13

  • Mfr # BOGS72236CT -001-13

  • Zoro # G1945101


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Toe Type
Soft
Gender
Men's
Waterproof
Yes
Color
Black
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOGS72236CT -001-13
Zoro #
G1945101
UPC #
-
Country of Origin
China

Dimensions

Size
13

Details

Toe Type
Soft
Gender
Men's
Waterproof
Yes
Color
Black
Item
MID Rubber Boot
Insulated
Yes
Style Number
BOGS72236CT

Description

Rubber Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.