Zoro Homepage

Ceramic Fiber Tape, Plain, w/ PSA, 1/16 in Thick, 1 in Width, 100 ft Length

  • Mfr # CTP-PSA-001-016

  • Zoro # G803505983


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Width
1 in
Length
100 feet
Features
Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
Thickness
1/16 in
Material
High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTP-PSA-001-016
Zoro #
G803505983
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
100 feet
Thickness
1/16 in

Details

Features
Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
Material
High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass

Description

Ceramic Fiber Tape, Plain, w/ PSA (Pressure Sensitive Adhesive), 1/16 in Thick, 1 in Width, 100 ft Length. Temperature rating 1,800°F (982°C) continuous; 2,300°F (1,260°C) maximum. Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength. Used for safety and protective insulation covers, strip curtains, door seals, insulation wrapping material for cable, wire, pipe, exhaust systems, etc., seals or gaskets in other high temperature applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.