This item is Discontinued.

Boise Boise 054904 ASPEN 30 Office Paper- 92 Brightness- 20lb- 8-1/2 x 14- 5000 Sheets/Carton 54904

Boise 054904 ASPEN 30 Office Paper- 92 Brightness- 20lb- 8-1/2 x 14- 5000 Sheets/Carton (Discontinued)

  • Mfr # 54904
  • Zoro # G203894762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54904
Zoro #
G203894762
UPC #
842356049049
Country of Origin
China

Description

Engineered specifically for use in high speed copiers, plain paper fax machines and laser printers. Maintains the same hard-working characteristics as a non-recycled sheet. Great for inter-office memos and letters with the advantage of recycled content. Acid-free for archival quality. Paper Color(s): White; Sheet Size: 8 1/2 x 14; Paper Weight: 20 lbs.; Sheet Quantity: 5,000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.