This item is Discontinued.

Boise Laser Paper, 24lb, White, PK500 BPL-0111-P

Laser Paper, 24lb, White, PK500 (Discontinued)

  • Mfr # BPL-0111-P
  • Zoro # G5263021
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BPL-0111-P
Zoro #
G5263021
UPC #
842356044921
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter

Details

Item
Laser Paper,24lb,White,PK500
Color
White
Brightness
98
Paper Weight
24 lb.
Finish
Smooth
Features
Double-sided, Jam-free
Green Environmental Attribute
FSC

Description

Laser Paper,24lb,White,PK500, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.