This item is Discontinued.

Boise Laser Paper, 97 Bright, 28lb, White, PK500 BPL-0211

Laser Paper, 97 Bright, 28lb, White, PK500 (Discontinued)

  • Mfr # BPL-0211
  • Zoro # G5263006
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BPL-0211
Zoro #
G5263006
UPC #
842356044945
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter

Details

Item
Laser Paper,97 Bright,28lb,White,PK500
Color
White
Brightness
97
Paper Weight
28 lb.
Features
Jam-free, Double-sided
Green Environmental Attribute
FSC
Finish
Smooth

Description

Laser Paper,97 Bright,28lb,White,PK500, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.