This item is Discontinued.

Boise Multipurpose Papr, 8-1/2x11, 3-Hole, PK5000 CAS054901P

Multipurpose Papr, 8-1/2x11, 3-Hole, PK5000 (Discontinued)

  • Mfr # CAS054901P
  • Zoro # G5721773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAS054901P
Zoro #
G5721773
UPC #
842356069030
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter

Details

Item
Multipurpose Paper
Color
White
Brightness
92
Paper Weight
20 lb
Recycled Content
30 %
Finish
Matte
Features
3-Hole Punched
3 Hole Punch
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Total Number of Sheets
5,000
Number of Reams per Case
10
For Use With
Copiers, Fax Machines, Laser

Description

Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Brightness 92, Color White, Finish Matte, 3 Hole Punch Yes, Total Number of Sheets 5,000, Number of Reams per Case 10, For Use With Copiers, Fax Machines, Laser, Recycled Content 30 Percent, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.