This item is Discontinued.

Boise Paper, 11x17", 24lb, White, PK5 POL-2417

Paper, 11x17", 24lb, White, PK5 (Discontinued)

  • Mfr # POL-2417
  • Zoro # G5200846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
POL-2417
Zoro #
G5200846
UPC #
842356037640
Country of Origin
United States

Dimensions

Sheet Size
11" x 17"
Paper Size Name
A3

Details

Item
Paper,11x17",24lb,White,PK5
Color
White
Brightness
97
Paper Weight
24 lb.
Finish
Smooth
Green Environmental Attribute
FSC

Description

Paper,11x17 In.,24lb,White,PK5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.