This item is Discontinued.

Boise Paper, 8-1/2x14", 20lb, White, PK10 POL-8514

Paper, 8-1/2x14", 20lb, White, PK10 (Discontinued)

  • Mfr # POL-8514
  • Zoro # G5200800
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
POL-8514
Zoro #
G5200800
UPC #
842356037619
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 14"
Paper Size Name
Ledger/Tabloid

Details

Item
Paper,8-1/2x14",20lb,White,PK10
Color
White
Brightness
97
Paper Weight
20 lb.
Features
ColorLok Technology, Jam-free, Elemental Chlorine-free, Double-sided, Fast-drying
Finish
Smooth
Green Environmental Attribute
FSC
Material
Paper

Description

Paper,8-1/2x14 In.,20lb,White,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.