Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
054925
Zoro #
G5200889
UPC #
842356059550
Country of Origin
United States
Dimensions
Sheet Size
11" x 17"
Paper Size Name
Ledger/Tabloid
Details
Item
Paper,92 Brite No20,White,PK5
Color
White
Brightness
92
Paper Weight
20 lb
Recycled Content
1
Finish
Smooth, Wove
Green Environmental Attribute
FSC
Material
Paper
Description
Paper,92 Brite No20,White,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.