Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-9/16" Wide Plastic Scraper Tool for - Heavy Duty

  • Mfr # ATH-111-XNGL

  • Zoro # G600929029


product price: $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Blade Width
1-9/16 in
Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty
Handle Type
Ergonomic
Shank Size
0.401 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATH-111-XNGL
Zoro #
G600929029
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
1-9/16 in
Shank Size
0.401 in

Details

Material
Chemical-resistant Nylon Plastic
Grade
Heavy-Duty
Handle Type
Ergonomic

Description

Scraper Tool - Delicate duty 1.56" (40mm) width scraper tool. (Extreme Material)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.