This item is Discontinued.

Bold Step Stair Tread Cover, 42in W, Aluminum 425NG10042010

Stair Tread Cover, 42in W, Aluminum (Discontinued)

  • Mfr # 425NG10042010
  • Zoro # G5907815
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
425NG10042010
Zoro #
G5907815
UPC #
-
Country of Origin
United States

Dimensions

Width
42"
Thickness
9/32"
Lip Height
1-1/4"
Depth
2-1/2"

Details

Item
Stair Tread Cover
Color
Photoluminescent
Material
Aluminum
Standards
ASTM, ADA
Tread Pattern
Grit Coating
Installation Method
Fasteners
Includes
Tapcon Screws

Description

Stair Tread Cover, Lip Height 1-1/4 In., Color Photoluminescent, Includes Tapcon Screws, Installation Method Fasteners, Material Aluminum, Standards ASTM, ADA, Thickness 9/32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.