This item is Discontinued.

Bold Step Stair Tread Cover, Black, 36in W, Aluminum 435PS10036019

Stair Tread Cover, Black, 36in W, Aluminum (Discontinued)

  • Mfr # 435PS10036019
  • Zoro # G6040763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435PS10036019
Zoro #
G6040763
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Thickness
9/32"
Depth
3-1/2"

Details

Item
Stair Tread Cover
Color
Black
Material
Aluminum
Standards
ASTM, ADA
Installation Method
Fasteners
Tread Pattern
Grit Coating
Includes
Tapcon Screws

Description

Stair Tread Cover, Color Black, Includes Tapcon Screws, Installation Method Fasteners, Material Aluminum, Standards ASTM, ADA, Thickness 9/32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.