This item is Discontinued.

Bold Step Stair Tread Cover, Black, 54in W, Aluminum 455PS10054017

Stair Tread Cover, Black, 54in W, Aluminum (Discontinued)

  • Mfr # 455PS10054017
  • Zoro # G5884121
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
455PS10054017
Zoro #
G5884121
UPC #
-
Country of Origin
United States

Dimensions

Width
54"
Thickness
9/32"
Depth
5-1/2"

Details

Item
Stair Tread Cover
Color
Black and Yellow Hazard Stripe
Material
Aluminum
Standards
ASTM, ADA
Includes
Tapcon Screws
Tread Pattern
Grit Coating
Installation Method
Fasteners

Description

Stair Tread Cover, Color Black and Yellow Hazard Stripe, Includes Tapcon Screws, Installation Method Fasteners, Material Aluminum, Standards ASTM, ADA, Thickness 9/32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.