This item is Discontinued.

Bold Step Stair Tread Cover, Black, 60in W, Aluminum 411NS20060165

Stair Tread Cover, Black, 60in W, Aluminum (Discontinued)

  • Mfr # 411NS20060165
  • Zoro # G5917186
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
411NS20060165
Zoro #
G5917186
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Thickness
9/32"
Lip Height
1-1/4"
Depth
11"

Details

Item
Stair Tread Cover
Color
Black with Photoluminescent Front
Material
Aluminum
Standards
ASTM, ADA
Installation Method
Fasteners
Includes
Tapcon Screws
Tread Pattern
Grit Coating

Description

Stair Tread Cover, Lip Height 1-1/4 In., Color Black with Photoluminescent Front, Includes Tapcon Screws, Installation Method Fasteners, Material Aluminum, Standards ASTM, ADA, Thickness 9/32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.