Shop BOLLE SAFETY
See all product information
Create Account
ALTUS, Safety Glasses, Anti-Fog & Anti-Scratch, Brown Lens, Black Frame, Full-Frame
- Mfr # ALTUST20M
- Zoro # G111131393
product price:Â
$
68.79
/ea
Key Features
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Bio-Based Polyamide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTUST20M
- Zoro #
- G111131393
- UPC #
- 840276705311
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
- Adjustable Arm Length
- No
- Arm Length
- 5 1/4 in
- Temple-to-Temple Width
- 133 mm
Description
Safety Glasses, Series ALTUS, Gender Unisex, Lens Color Brown, Lens Coating Anti-Fog, Platinum, Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Bio-Based Polyamide, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Case, Cleaning Cloth, Standards ANSI Z87.1-2020, CE Listed, EN166 - EN172, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.