Contour Metal, Safety Glasses, Anti-Scratch, ESP Lens, Silver Frame, Half-Frame

  • Mfr # 40051

  • Zoro # G4422196


product price: $27.15
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Silver
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nickel Free Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40051
Zoro #
G4422196
UPC #
-
Country of Origin
China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
135 mm

Details

Item
Safety Glasses
Lens Color
ESP
Frame Type
Half-Frame
Frame Color
Silver
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nickel Free Metal
Foam Lined
Yes
Frame Style
Wraparound
Series
Contour Metal
Standards
ANSI Z87.1-2010, CSA-Z94.3-2007
Gender
Unisex
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Includes
Lens Cleaning Bag
Arm Tip Type
Hockey Tip, Wraparound
Arm Color
Silver
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Frame Features
Metal Detectable
Padding Location
Nose Bridge, Temples
Lining Location
Brow
Application
General Purpose
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPR
Arm Material
Rubber, Stainless Steel
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Not Included
Adjustable Pieces
Nose Bridge
Temple Tip Features
Non-Slip, Soft
Temple Adjustment Type
Pressure Diffusion

Description

Safety Glasses, Series Contour Metal, Gender Unisex, Lens Color ESP, Polarized Lens No, Lens Coating Scratch-Resistant, Mirrored, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Silver, Eyewear Size Universal, Frame Material Rubber, Stainless Steel, Lens Material Polycarbonate, Temple Color Silver Metal, Temple Style Non-Slip, Tipgrip, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.