Rush+, Safety Glasses, Anti-Fog & Anti-Scratch, Copper Lens, Black/Gray Frame, Frameless

  • Mfr # RUSPSN30U
  • Zoro # G816174305
product price: 
$
13.19
/ea

Key Features

Frame Type
Frameless
Frame Color
Black/Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RUSPSN30U
Zoro #
G816174305
UPC #
840276709203
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
11 5/8 in

Details

Item
Safety Glasses
Lens Color
Copper
Frame Type
Frameless
Frame Color
Black/Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Frame Style
Traditional
Series
Rush+
Standards
ANSI Z87.1-2020
Includes Reader Lens
Reader Lens Not Included
Arm Tip Type
Straight
Gender
Unisex
Arm Color
Black/Gray
Includes
Soft Bag
Visible Light Scale Protection
L1.3
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads
Application
General Purpose
Brow Lining Material
Foam
Temple Tip Features
Ergonomic, Flexible
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Polycarbonate
Padding Location
Temples
Hinge Type
Barrel
Nose Bridge Material
Polycarbonate, TPR
Temple Adjustment Type
Pressure Diffusion

Description

Safety Glasses, Series Rush+, Gender Unisex, Lens Color Copper, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black/Gray, Eyewear Size Universal, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Includes Soft Bag, Standards ANSI Z87.1-2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.