G16 Series, Safety Goggles Goggles, PVC Frame, Clear Lens, Anti-Fog, D3 ANSI/Dust Splash Rating
- Mfr # PSGG16G10
- Zoro # G316246045
product price:Â
$
8.35
/ea
Key Features
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
Anti-Fog
ANSI Dust/Splash Rating
D3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSGG16G10
- Zoro #
- G316246045
- UPC #
- 3660740200602
- Country of Origin
- China
- Item
- Safety Goggles
- Frame Material
- PVC
- Frame Color
- Clear
- Lens Color
- Clear
- Lens Coating
- Anti-Fog
- ANSI Dust/Splash Rating
- D3
- Lens Material
- Polycarbonate
- Frame Style
- Wraparound
- Series
- G16
- Standards
- ANSI Z87.1-2015
- Adjustable Locations
- Straps
- Includes Reader Lens
- Reader Lens Not Included
- Visible Light Scale Protection
- L1
- Includes Face Shield
- Face Shield Not Included
- Ultra-Violet Scale Protection Designation
- U2, U3, U4, U5, U6
- Lining Location
- Brow, Eye Socket
- For Small Heads Designation
- Not Rated for Small Heads
- Eye Socket Lining Material
- TPR
- Brow Lining Material
- TPR
- Gender
- Unisex
- Venting Type
- Indirect
- Band Material
- Latex, Polyester
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Nose Bridge Material
- PVC
Dimensions
- Eyewear Size
- Universal
Description
Adjustable Locations Straps, ANSI Dust/Splash Rating D3, Band Material Latex, Polyester, Brow Lining Material TPR, Dielectric Protection Yes, Eye Socket Lining Material TPR, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material PVC, Frame Style Wraparound, Gender Unisex, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes, Includes No Lens Coatings No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.