Shop BOLLE SAFETY

IRI-S, Safety Glasses, Anti-Fog, Anti-Static & Anti-Scratch, Clear Lens, Black/Red Frame, Frameless

  • Mfr # 40223
  • Zoro # G1835009

product price: 
$
18.35
/ea

Key Features

Lens Color
Clear
Frame Type
Frameless
Frame Color
Black/Red
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40223
Zoro #
G1835009
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black/Red
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, Rubber
Foam Lined
No
Series
IRI-S
Frame Style
Wraparound
Standards
ANSI Z87.1-2010
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Photochromatic Lens
No
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Includes
Cord
Includes Polarized Lens Coating
No
Includes No Lens Coatings
No
Application
General Purpose
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Nose Piece
Yes
Includes Eye Socket Lining
No
Includes Padded Arms
Yes
Dielectric Protection
Yes
Adjustable Nose Piece
Yes
Includes Anti-Fog Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Includes Brow Lining
No
Arm Color
Black/Red
Includes Anti-Static Lens Coating
Yes
Arm Tip Type
Wraparound
Hinge Type
Barrel
Nose Bridge Material
SBR
Adjustable Pieces
Nose Bridge, Temple
Padding Location
Nose Bridge, Temples
Frame Features
Dielectric
Arm Material
Polycarbonate, Rubber
For Small Heads Designation
Not Rated for Small Heads
Temple Adjustment Type
Ratcheting
Temple Tip Features
Non-Slip, Soft
Nose Bridge Adjustment Type
Extendable, Flexible
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
139 mm

Description

Universal Safety Eyewear, Series IRI-S, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Platinum, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Red, Eyewear Size Universal, Frame Material Polycarbonate, Rubber, Lens Material Polycarbonate, Temple Color Black/Red, Temple Style Non-Slip, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Cord, Standards ANSI Z87.1-2010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.