Shop BOLLE SAFETY

MY6, Safety Glasses, Anti-Fog & Anti-Scratch Lens, Black Frame, Half-Frame

  • Mfr # MY6EST71W
  • Zoro # G116174289

product price: 
$
84.99
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MY6EST71W
Zoro #
G116174289
UPC #
840276705557
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Clear/Smoke
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
Series
MY6
Frame Style
Traditional
Standards
ANSI Z87.1-2020
Application
Military
Adjustable Pieces
Nose Bridge
Ultra-Violet Scale Protection Designation
U6
Gender
Unisex
Visible Light Scale Protection
L3
Arm Color
Black
Arm Tip Type
Straight
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes
Case, Soft Bag
Temple Tip Features
Ergonomic, Flexible
Nose Bridge Adjustment Type
Flexible
Arm Material
Nylon, Polycarbonate
Includes Reader Lens
Reader Lens Not Included
Temple Adjustment Type
Pressure Diffusion
For Small Heads Designation
Not Rated for Small Heads
Hinge Type
Barrel
Nose Bridge Material
Nylon, Polycarbonate, TPR
Padding Location
Temples

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Description

Safety Glasses, Series MY6, Gender Unisex, Lens Color Not Applicable, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Includes Case, Soft Bag, Standards ANSI Z87.1-2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.