Shop BOLLE SAFETY

MY6, Safety Glasses, Anti-Fog, Scratch-Resistant Lens, Black Frame, Half-Frame

  • Mfr # MY6EST70W
  • Zoro # G216526032

product price: 
$
85.89
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MY6EST70W
Zoro #
G216526032
UPC #
840276705533
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Clear/Copper
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
Frame Style
Traditional
Series
MY6
Standards
ANSI Z87.1-2020, AS/NZS 1337.1:2010, CE EN166
Arm Tip Type
Straight
Arm Color
Black
Includes
Case, Soft Bag
Gender
Unisex
Temple Tip Features
Ergonomic, Flexible
Application
Military
Includes Reader Lens
Reader Lens Not Included
Temple Adjustment Type
Pressure Diffusion
Adjustable Pieces
Nose Bridge
Visible Light Scale Protection
L1.3
Arm Material
Nylon, Polycarbonate
Nose Bridge Adjustment Type
Flexible
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Nylon, Polycarbonate, TPR
Hinge Type
Barrel
Ultra-Violet Scale Protection Designation
U6

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Description

Safety Glasses, Series MY6, Gender Unisex, Lens Color Clear/Copper, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Includes Case, Soft Bag, Standards ANSI Z87.1-2020, AS/NZS 1337.1:2010, CE EN166

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.