Rush+, Safety Glasses, Anti-Fog & Anti-Scratch, Amber Lens, Black/Gray Frame, Frameless

  • Mfr # RUSPMN32U
  • Zoro # G216174295
product price: 
$
13.19
/ea

Key Features

Frame Type
Frameless
Frame Color
Black/Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RUSPMN32U
Zoro #
G216174295
UPC #
840276708961
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Frame Color
Black/Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Series
Rush+
Frame Style
Traditional
Standards
ANSI Z87.1-2020
Arm Tip Type
Straight
Includes
Soft Bag
Includes Reader Lens
Reader Lens Not Included
Arm Color
Black/Gray
Gender
Unisex
For Small Heads Designation
Not Rated for Small Heads
Ultra-Violet Scale Protection Designation
U6
Arm Material
Polycarbonate
Nose Bridge Material
Polycarbonate, TPR
Temple Tip Features
Ergonomic, Flexible
Temple Adjustment Type
Pressure Diffusion
Padding Location
Temples
Hinge Type
Barrel
Application
General Purpose
Meets High Impact Standard
High Impact Standard ANSI Z87+

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
11 5/8 in

Description

Safety Glasses, Series Rush+, Gender Unisex, Lens Color Amber, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black/Gray, Eyewear Size Universal, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Includes Soft Bag, Standards ANSI Z87.1-2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.