Rush+, Safety Glasses, Anti-Fog & Anti-Scratch, Copper Lens, Black/Gray Frame, Frameless

  • Mfr # RUSXMN30U

  • Zoro # G816174299


product price:  $18.99
/ea

Key Features

Frame Type
Frameless
Frame Color
Black/Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUSXMN30U
Zoro #
G816174299
UPC #
840276709470
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
S
Temple-to-Temple Width
11 5/8 in

Details

Item
Safety Glasses
Lens Color
Copper
Frame Type
Frameless
Frame Color
Black/Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Series
Rush+
Frame Style
Wraparound
Standards
ANSI Z87.1-2020
Arm Color
Black/Gray
Includes Reader Lens
Reader Lens Not Included
Gender
Unisex
Includes
Soft Bag
Arm Tip Type
Wraparound
For Small Heads Designation
H
Arm Material
Polycarbonate
Temple Adjustment Type
Pressure Diffusion
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Polycarbonate, TPR
Temple Tip Features
Cord Control
Ultra-Violet Scale Protection Designation
U6
Application
General Purpose
Padding Location
Temples
Band Material
Nylon
Hinge Type
Barrel
Visible Light Scale Protection
L1.3

Description

Safety Glasses, Series Rush+, Gender Unisex, Lens Color Copper, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black/Gray, Eyewear Size S, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Includes Soft Bag, Standards ANSI Z87.1-2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.