Rush+, Safety Glasses, Anti-Fog & Anti-Scratch, Smoke Lens, Black/Gray Frame, Frameless

  • Mfr # RUSXMN20U
  • Zoro # G716174290
product price: 
$
18.99
/ea

Key Features

Frame Type
Frameless
Frame Color
Black/Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RUSXMN20U
Zoro #
G716174290
UPC #
840276709449
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
S
Temple-to-Temple Width
11 5/8 in

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Frameless
Frame Color
Black/Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Frame Style
Wraparound
Series
Rush+
Standards
ANSI Z87.1-2020
Gender
Unisex
Includes
Soft Bag
Arm Color
Black/Gray
Includes Reader Lens
Reader Lens Not Included
Arm Tip Type
Wraparound
For Small Heads Designation
H
Band Material
Nylon
Ultra-Violet Scale Protection Designation
U6
Padding Location
Temples
Nose Bridge Material
Polycarbonate, TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Visible Light Scale Protection
L3
Temple Adjustment Type
Pressure Diffusion
Application
General Purpose
Hinge Type
Barrel
Arm Material
Polycarbonate
Temple Tip Features
Cord Control

Description

Safety Glasses, Series Rush+, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black/Gray, Eyewear Size S, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Includes Soft Bag, Standards ANSI Z87.1-2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.